Miniature ball bearing FAG 609-2Z-HLN-C3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Ball bearing 60
See technical informationReferences
Superseded Ref:609-2Z-HLC-C3
FAG:609-2Z-HLN-C3
Rubix:244A3957
Manufacturer :0676206800030
EAN:4054372940378

Product details : FAG 609-2Z-HLN-C3 0676206800030 DEEP GROOVE BALL BEARING
Features:
This single-row deep groove ball bearing ensures even distribution of radial loads while guaranteeing smooth, consistent rotation. It features two metal flanges, a C3 radial clearance, and a sheet steel cage.
Maintenance:
This product is factory-pre-lubricated, which significantly reduces maintenance requirements. Although this deep groove ball bearing requires little maintenance, periodic inspections are recommended to ensure optimal performance, particularly under heavy-duty conditions. Its high-performance sealing system effectively retains lubricant inside the bearing, thereby extending its service life while reducing maintenance costs.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, the brand is a global leader in the manufacture of bearings and motion solutions for industry. FAG stands for precision, reliability, and innovation. FAG products are used in a wide range of applications, from the automotive industry to aerospace and heavy industry. FAG’s commitment to quality and innovation ensures that its customers receive sustainable and efficient solutions tailored to the needs of their production environments.
This single-row deep groove ball bearing ensures even distribution of radial loads while guaranteeing smooth, consistent rotation. It features two metal flanges, a C3 radial clearance, and a sheet steel cage.
Maintenance:
This product is factory-pre-lubricated, which significantly reduces maintenance requirements. Although this deep groove ball bearing requires little maintenance, periodic inspections are recommended to ensure optimal performance, particularly under heavy-duty conditions. Its high-performance sealing system effectively retains lubricant inside the bearing, thereby extending its service life while reducing maintenance costs.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, the brand is a global leader in the manufacture of bearings and motion solutions for industry. FAG stands for precision, reliability, and innovation. FAG products are used in a wide range of applications, from the automotive industry to aerospace and heavy industry. FAG’s commitment to quality and innovation ensures that its customers receive sustainable and efficient solutions tailored to the needs of their production environments.
Strengths
- Single-row ball design: Thanks to this design, this bearing provides optimized load-carrying capacity, allowing for better force distribution and thus ensuring extended service life.
- Sheet steel cage: The sheet steel cage reinforces the product’s structure, providing protection against shocks and vibrations while extending the bearing’s service life.
- Metal shields: These provide effective protection against external particles, thereby reducing the risk of premature wear.
- Reduced maintenance: this deep groove ball bearing is designed to minimize maintenance requirements, thanks to its sealing system and factory pre-lubrication.
- C3 radial clearance: this radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
- Sheet steel cage: The sheet steel cage reinforces the product’s structure, providing protection against shocks and vibrations while extending the bearing’s service life.
- Metal shields: These provide effective protection against external particles, thereby reducing the risk of premature wear.
- Reduced maintenance: this deep groove ball bearing is designed to minimize maintenance requirements, thanks to its sealing system and factory pre-lubrication.
- C3 radial clearance: this radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Applications
This single-row ball bearing is suitable for numerous industrial applications. It is frequently used in machine tools such as milling machines, lathes, and drills. It is also suitable for pumps and fans, particularly for electric motors and ventilation systems. It is found in conveyors and material-handling systems such as conveyor belts and elevators. It is also popular in the agricultural and food processing sectors, in agricultural machinery and food processing equipment, as well as in the textile and printing industries for looms and printing presses.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 60..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1430 N |
| Basic dynamic load, radial - Cr | 3350 N |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- In stock: Next day delivery
