SKF Deep groove ball bearing W 63.. Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x42x42 mm |
---|---|
Logistic Weight | 78,4 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 9950 N |
In stock: Next day delivery