INA G25X32X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
FAG:G25X32X4-C
Rubix:274A7518
Manufacturer :0810755610000
EAN:4054364790349

Documents
Product details : INA G25X32X4-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 4 mm |
| Series | g.. -c |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
