References
SKF:ASNH 511-609
Rubix:1275214
Manufacturer :616
EAN:7316577049384

Product details : SKF BEARING HOUSING SEAL ASNH511-609
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x76,4x76,4 mm |
|---|---|
| Logistic Weight | 13 g |
| Type | endcover for snl (se) |
| Outer diameter | 76.4 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- In stock: Next day delivery
