SKF ECB505END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT


SKF ECB

References
skf:ECB 505
rubix:200A1441
ean:07316577863911
brand logo
brand logo
Technical specifications

Product details : SKF ECB505END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT


Insert bearings (SKF Y-bearings) are based on sealed deep groove ball bearings in the 62 and 63 series, but have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft.

Technical specifications


Attributes
TypeEnd Cover
Inner diameter64.2 mm
Outer diameter67.1 mm
Width34.5 mm
SeriesECB
MaterialThermoplastic Polyurethane
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
  • In stock: Next day delivery