References
SKF:FS 170
Rubix:103A5648
Manufacturer :48954
EAN:7316577023056

Product details : SKF HOUSING FELT SEAL FS 170
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | felt fs 170 skf |
| Inner diameter | 5 mm |
| Width | 4 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
- In stock: Next day delivery
