SKF SHAFT END COVER ECY 210


Sealing Cap ECY

References
skf:ECY 210
rubix:101A9892
manufacturer :4967
ean:7316570606133
brand logo
brand logo
Technical specifications
TypeSealing cap
See all Specifications

Product details : SKF SHAFT END COVER ECY 210


End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.

Strengths

- Easy to install
- Good chemical resistance
- Cost effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)35,5x100x100 mm
Logistic Weight30 g
TypeSealing cap
Inner diameter50 mm
Outer diameter100 mm
Width35.5 mm
SeriesECY
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
  • Usually arrives within 14 working days