SKF FS 970 FELT STRIP FOR BEARING HOUSINGS
SKF felt strips for bearing housings series FS
See technical informationReferences
SKF:FS 970
Rubix:446A0950
Manufacturer :63166
EAN:7316570392548

Product details : SKF FS 970 FELT STRIP FOR BEARING HOUSINGS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 119,3 g |
|---|---|
| Type | housing seal |
| Outer diameter | 13.5 mm |
| Width | 14.5 mm |
| Material | felt |
Show UNSPSC/ECL@SS
£ 43.07 excl. VAT
/ Each
£ 51.68 incl. VAT
- Usually arrives within 14 working days
