References
SKF:K 28X33X13
Rubix:266A6276
Manufacturer :10225
EAN:7316577125309

Product details : SKF K 28X33X13 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x33x33 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 28 mm |
| Outer diameter | 33 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 24.5 N |
| Basic dynamic load, radial - Cr | 14.7 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days
