SKF Needle Ring
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x33x33 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 17000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 38 N |
Basic dynamic load, radial - Cr | 27.5 N |
Usually arrives within 14 working days