SKF K 25X35X30 NEEDLE ROLLER BEARING

SKF Needle Ring

See technical information

References

SKF:K 25X35X30
Rubix:266A6275
Manufacturer :10218
EAN:7316577713391
SKF NEEDLE CAGE K 25X35X30

Technical specifications

Inner diameter25 mm
Outer diameter35 mm
Width30 mm
See all Specifications

Product details : SKF K 25X35X30 NEEDLE ROLLER BEARING


Single row, with steel plate cage, according to DIN 5405.

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x35x35 mm
Logistic Weight66 g
Inner diameter25 mm
Outer diameter35 mm
Width30 mm
Seriesk
Materialbearing steel
Cagesteel
Reference speed15000 rpm
Basic static load, radial - C0r62 N
Basic dynamic load, radial - Cr44.6 N
Bearing Clearancecn
£ 15.56 excl. VAT
/ Each
£ 18.67 incl. VAT
  • Delivery usually within ( 3 ) days