References
SKF:K 45X50X27
Rubix:103A9668
Manufacturer :10311
EAN:7316577126184

Product details : SKF NEEDLE BEARING CAGE K 45X50X27
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x50x50 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 27 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Basic static load, radial - C0r | 81.5 N |
| Basic dynamic load, radial - Cr | 33 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.61 excl. VAT
/ Each
£ 22.33 incl. VAT
- Usually arrives within 14 working days
