NTN K50X55X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K50X55X30
See technical informationSee documentsReferences
NTN:K50X55X30
Rubix:205A4425
EAN:4547359094220



Documents
Product details : NTN K50X55X30 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x30 mm |
|---|---|
| Logistic Weight | 73 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 30 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 39500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Delivery usually within ( 3 ) days
