SKF Needle roller thrust bearing AXK
Inner diameter | 5 mm |
---|---|
Outer diameter | 15 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x15x15 mm |
---|---|
Logistic Weight | 1 g |
Inner diameter | 5 mm |
Outer diameter | 15 mm |
Width | 2 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 6700 rpm |
Limit speed | 14000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 9.5 N |
Basic dynamic load, radial - Cr | 4.5 N |
Sealing | Open |
Usually arrives within 14 working days