NTN - Needle Roller Bearing - NK24/16R+1R20X24X16
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 32x32x16 mm |
---|---|
Logistic Weight | 47 g |
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 22300 N |
Basic dynamic load, radial - Cr | 15200 N |
Sealing | Open |
Usually arrives within 14 working days