INA HK2012-B NEEDLE BRG SPECIAL 592930000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2012-B
Rubix:229A1219
Manufacturer :0000592930000
EAN:4012802417258

Product details : INA HK2012-B NEEDLE BRG SPECIAL 592930000
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x26 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Series | hk..-b |
| Material | steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 8600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
