SKF FYNT 90 L SQUARE FLANGED ROLLER BEARING UNIT SKF CONCENTRA LOCKING
SKF Pillow block housing unit ConCentra
See technical informationReferences
SKF:FYNT 90 L
Rubix:303A4489
Manufacturer :432008
EAN:7316574762248

Product details : SKF FYNT 90 L SQUARE FLANGED ROLLER BEARING UNIT SKF CONCENTRA LOCKING
Housing Concentra
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 93.5 mm |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 805.17 excl. VAT
/ Each
£ 966.20 incl. VAT
- Usually arrives within 14 working days
