References
SNR:UCFS315
Rubix:206A0517
Manufacturer :UCFS.315
EAN:3413529542277




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 82 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFS315 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 82 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 236 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113360 N |
| Outer diameter | 160 mm |
| Weight | 12.43 kg |
Show UNSPSC/ECL@SS
£ 168.70 excl. VAT
/ Each
£ 202.44 incl. VAT
- Delivery usually within ( 3 ) days