References
INA:PCJ25-XL-N
Rubix:229A1852
Manufacturer :0096409080000
EAN:4012802809473


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : INA PCJ25-XL-N HOUSED BEARING UNIT 96409080000
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJ supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Length | 95 mm |
| Series | pcj..-xl-n |
| Total bearing width | 42.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 37.5 mm |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Delivery usually within ( 7 ) days