References
SKF:PCMF 121412 E
Rubix:213A0391
EAN:7316571886299

Product details : SKF COMPOSITE DRY BUSH PCMF121412E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 4,4 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 20 mm |
| Width | 12 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- In stock: Next day delivery
