Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF08055-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF08055-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF08055-E40-B-Y
rubix:
238A1219
manufacturer :
0713820540000
ean:
4012802757514
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF08055-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
1,8
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
5.5
mm
Series
egf..-e40-b
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF18220-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF GLYCODUR BUSH PSMF 121810 A51
INA EGF06070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF081212A51 GLYCODUR BUSH
SKF GLYCODOR BUSH PCMF 121407 E
INA EGF18220-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PBMF506050M1G1:SKF FLANGED BUSH
INA EGF25215-E40-Y FLANGED BUSH
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF PSMF 101610 A51 FLANGED BUSHING
SKF PBMF405030M1G1 BUSH
SKF PSMF121812A51:SKF BUSH
SKF PLAIN BEARING PCMF 060808 E
INA EGF30160-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ