References
SKF:PCMF 101217 E
Rubix:217A5828
EAN:7316571886251

Product details : SKF PCMF101217E BUSH 10X12X17
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 18 mm |
| Width | 17 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 25 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 3 ) days
