Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF06080-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF06080-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF06080-E40-B-Y
rubix:
238A1029
manufacturer :
0713814650000
ean:
4012802757491
Technical specifications
Inner diameter
6
mm
Outer diameter
8
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF06080-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
1,7
g
Inner diameter
6
mm
Outer diameter
8
mm
Width
8
mm
Series
EGF..-E40-B
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.59
excl. VAT
/
Each
£
0.71
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF18120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
FAG EGF30260-E40-Y FLANGED BUSH 701638980000
INA EGF10070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF35260-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF06070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PPMF 101212 FLANGED BUSHING
INA EGF25115-E40-Y SPLIT BUSH
SKF PCMF 101209 E BUSH
FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
SKF GLYCODUR BUSH PCMF151717E:SKF
PCMF151709E FLANGED PTFE COMPOSITE BUSHING
INA EGF25215-E40-Y FLANGED BUSH
SKF PSMF 162216 A51 FLANGED BUSHING
SKF PSMF 253516 A51 FLANGED BUSHING
SKF PSMF303830A51 METRIC BUSH