References
SKF:PCMF 353916 E
Rubix:104A4364
EAN:7316572038055

Product details : SKF PLAIN BEARING PCMF353916E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 179.75 excl. VAT
/ 25 pieces
£ 215.70 incl. VAT
- In stock: Next day delivery
