References
SKF:PCMF 121409 E
Rubix:133A1611
EAN:7316571886442

Product details : SKF PLAIN BEARING PCMF 121409 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 3,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 20 mm |
| Width | 9 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ 25 pieces
£ 29.10 incl. VAT
- Delivery usually within ( 3 ) days
