Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
Flanged bush
References
ina:
EGF30260-E40-B-Y
rubix:
229A1031
manufacturer :
0713848710000
ean:
4012802757255
Technical specifications
Inner diameter
30
mm
Outer diameter
34
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
48,82
g
Inner diameter
30
mm
Outer diameter
34
mm
Width
26
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF06080-E40-Y FLANGED BUSH
SKF PSMF 202816 A51 FLANGED BUSHING
INA EGF16170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF25215-E40-Y FLANGED BUSH
SKF PCMF161817E BUSH
INA EGF15170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PBMF506050M1G1:SKF FLANGED BUSH
SKF PCMF 121415 E FLANGED BUSHING
SKF PSMF 253220 A51 FLANGED BUSHING
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF182022E FLANGED BUSH
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF SPHERPLAINBEARING PCMF 252816.5 E
INA EGF35260-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B