References
SKF:PCMF 252816.5 E
Rubix:103A2268
EAN:7316572038116

Product details : SKF SPHERPLAINBEARING PCMF 252816.5 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 16.5 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 87.50 excl. VAT
/ 25 pieces
£ 105.00 incl. VAT
- Delivery usually within ( 3 ) days
