SKF SHT LOCKING BUSH SHT 55

SKF SHT bushing

See technical information

References

SKF:SHT 55
Rubix:100A3748
EAN:7316577641403
brand logo

Technical specifications

Transmissible torque2040 N.m
Typebushing
See all Specifications

Product details : SKF SHT LOCKING BUSH SHT 55


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque2040 N.m
Typebushing
Total length without screws90 mm
Tightening torque for screws18 N.m
Number of screws9
Axial force75 kN
Shaft diameter85 mm
£ 368.03 excl. VAT
/ Each
£ 441.64 incl. VAT
  • Delivery usually within ( 3 ) days