SKF SHT LOCKING BUSH SHT 15

SKF SHT bushing

See technical information

References

SKF:SHT 15
Rubix:100A3746
EAN:7316577641359
brand logo

Technical specifications

Transmissible torque135 N.m
Typebushing
See all Specifications

Product details : SKF SHT LOCKING BUSH SHT 15


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque135 N.m
Typebushing
Total length without screws49 mm
Tightening torque for screws8 N.m
Number of screws4
Axial force18 kN
Shaft diameter42 mm
£ 125.05 excl. VAT
/ Each
£ 150.06 incl. VAT
  • Usually arrives within 14 working days