SKF SHT LOCKING BUSH SHT 20

SKF SHT bushing

See technical information

References

SKF:SHT 20
Rubix:106A3188
EAN:7316577640369
brand logo

Technical specifications

Transmissible torque180 N.m
Typebushing
See all Specifications

Product details : SKF SHT LOCKING BUSH SHT 20


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque180 N.m
Typebushing
Total length with screws36 mm
Total length without screws27 mm
Tightening torque for screws8 N.m
Number of screws4
Axial force18 kN
Shaft diameter20 mm
£ 166.72 excl. VAT
/ Each
£ 200.06 incl. VAT
  • Delivery usually within ( 3 ) days