SKF SHT LOCKING BUSH SHT 24

SKF SHT bushing

See technical information

References

SKF:SHT 24
Rubix:219A7242
EAN:7316577640383
brand logo

Technical specifications

Transmissible torque325 N.m
Typebushing
See all Specifications

Product details : SKF SHT LOCKING BUSH SHT 24


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque325 N.m
Typebushing
Total length without screws53 mm
Tightening torque for screws8 N.m
Number of screws6
Axial force27 kN
Shaft diameter46 mm
£ 174.20 excl. VAT
/ Each
£ 209.04 incl. VAT
  • Delivery usually within ( 3 ) days