SKF SHT LOCKING BUSH SHT 40

SKF SHT bushing

See technical information

References

SKF:SHT 40
Rubix:132A7789
Manufacturer :SHT 40
EAN:7316577640444
brand logo

Technical specifications

Transmissible torque1000 N.m
Typesht bushing
See all Specifications

Product details : SKF SHT LOCKING BUSH SHT 40


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque1000 N.m
Typesht bushing
Total length with screws57 mm
Total length without screws45 mm
Tightening torque for screws18 N.m
Number of screws6
Axial force50 kN
Shaft diameter40 mm
£ 254.79 excl. VAT
/ Each
£ 305.75 incl. VAT
  • Delivery usually within ( 3 ) days