References
SKF:SHT 19
Rubix:234A3407
EAN:7316577640352



Product details : SKF SHT19 SH TAPER BUSH
The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.
Technical specifications
Attributes
| Transmissible torque | 170 N.m |
|---|---|
| Type | bushing |
| Total length without screws | 49 mm |
| Tightening torque for screws | 8 N.m |
| Number of screws | 4 |
| Axial force | 18 kN |
| Shaft diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 167.56 excl. VAT
/ Each
£ 201.07 incl. VAT
- Delivery usually within ( 3 ) days
