References
SKF:SHT 45
Rubix:201A2175
EAN:7316577640468



Product details : SKF SHT45 LOCKING BUSH
The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.
Technical specifications
Attributes
| Transmissible torque | 1280 N.m |
|---|---|
| Type | clamping bush |
| Material | steel |
| Shaft diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 268.17 excl. VAT
/ Each
£ 321.80 incl. VAT
- Delivery usually within ( 3 ) days