References
SKF:SHT 65
Rubix:212A7724
EAN:7316577641427



Documents
Product details : SKF SHT LOCKING BUSH SHT 65
The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.
Technical specifications
Attributes
| Transmissible torque | 3250 N.m |
|---|---|
| Type | sh bushing |
| Total length with screws | 87 mm |
| Total length without screws | 70 mm |
| Tightening torque for screws | 34 N.m |
| Number of screws | 6 |
| Axial force | 100 kN |
| Shaft diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 430.71 excl. VAT
/ Each
£ 516.85 incl. VAT
- Delivery usually within ( 3 ) days
