SKF SHT90 SH BUSHINGS

SKF SHT bushing

See technical informationSee documents
References
SKF:SHT 90
Rubix:233A3568
EAN:7316577641472
brand logo
Technical specifications
Transmissible torque10000 N.m
Typesh bushing
See all Specifications
Documents

Product details : SKF SHT90 SH BUSHINGS


The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.

Technical specifications


Attributes
Transmissible torque10000 N.m
Typesh bushing
Total length with screws123.5 mm
Total length without screws100 mm
Tightening torque for screws60 N.m
Number of screws6
Axial force224 kN
Shaft diameter90 mm
Show UNSPSC/ECL@SS
£ 635.83 excl. VAT
/ Each
£ 763.00 incl. VAT
  • Delivery usually within ( 3 ) days