ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 55 846120
Spark resistant hex socket - 1" square drive
See technical informationSee documentsReferences
Roebuck:846120
Rubix:209A7192
EAN:3660338083549


Technical specifications
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 55 mm |
| Material | bronze aluminium |
Documents
Product details : ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 55 846120
Aluminium bronze.
German made.
German made.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 55 mm |
| Material | bronze aluminium |
| Number of sides | 6 |
Show UNSPSC/ECL@SS
£ 239.18 excl. VAT
/ Each
£ 287.02 incl. VAT
- Usually arrives within 14 working days