M8 X 20 SOCKET COUNTERSUNK A2 PACK OF 25


SKT CAP

References
rubix-uk:M8X20SKTCSK-A2/25
rubix:8843511
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Threading diameter8 mm

Product details : M8 X 20 SOCKET COUNTERSUNK A2 PACK OF 25


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
  • In stock: Next day delivery