References
Rubix-UK:M5X25SKTCSK-A2/50
Rubix:8843430


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
Product details : M5 X 25 SOCKET COUNTERSUNK A2 PACK OF 50
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
| Metrical diameter | M5 |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
- In stock: Next day delivery