SPARTEX HEX SKT HD CAP SCR A2-70 6X10 SW5 476226 10
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X10EFA2-70ISO
Rubix:268A2378
Manufacturer :476226 10
EAN:4043377061683


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 6X10 SW5 476226 10
Hexagon socket head cap screws A2-70 6X10 SW5
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m6 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ 500 pieces
£ 22.20 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6