M6 X 12 SOCKET COUNTERSUNK A2 PACK OF 50


SKT CAP

References
rubix-uk:M6X12SKTCSK-A2/50
rubix:8843457
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Threading diameter6 mm

Product details : M6 X 12 SOCKET COUNTERSUNK A2 PACK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days