References
Portwest:A640G7RL
Rubix:2589060
EAN:5036108252787

Product details : PORTWEST A640 CUT D13 PVC DOT GLOVES 3X4XD GREY L
Premium cut resistant liner, provides superior protection achieving the cut level D. The addition of PVC dots to the palm improves grip performance thereby providing added security for sharp objects being held by the hand.
Colour : Grey
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Main material | hppe |
| Abrasion resistance level | 3 |
| Coating of the gloves | polyvinyl chloride (pvc) |
| Length | 250 mm |
| Material | hppe, glass fibre |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- In stock: Next day delivery