TRAFFISAFE TG3220/11 PU 3 DIGIT GLOVES ORANGE
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days