GUHRING 05514 010.300 RATIO DRILL SOLID CARBIDE 10.300MM
SL-drill VHM 6537HA 3xd 5,16mmFIRE
See technical informationReferences
Gühring:5514 10.300
Rubix:80350436
Manufacturer :9055140103000
EAN:4031093617819


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : GUHRING 05514 010.300 RATIO DRILL SOLID CARBIDE 10.300MM
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 k |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 10,3/102 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 78.06 excl. VAT
/ Each
£ 93.67 incl. VAT
- Usually arrives within 14 working days










