References
Dormer:S5313.0XD6
Rubix:376A3929
EAN:7320760680247



Product details : DORMER S5313.0XD6 6706475
VHM 2-flute radius end mill with long overhang. DIN 6335 HA cylindrical shank. 30° helix and -10° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Alloy steel hardened (49 - 55 HRC >1620 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
• Alloy steel hardened (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 60 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
- Usually arrives within 14 working days
