SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.4X3 0963214 3
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,4X3EFA2-50
Rubix:268A6447
Manufacturer :0963214 3
EAN:4043377282279


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.4X3 0963214 3
Slotted countersunk head screws A2-50 1,4X3 DIN 963
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M1.4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 133.50 excl. VAT
/ 1,000 pieces
£ 160.20 incl. VAT
- Usually arrives within 14 working days
Length
3 mm
Material/finishing
Metrical diameter
M1.4