SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.2X8 0963212 8
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,2X8EFA2-50
Rubix:268A6441
Manufacturer :0963212 8
EAN:4043377282248


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.2X8 0963212 8
Slotted countersunk head screws A2-50 1,2X8 DIN 963
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M1.2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ 1,000 pieces
£ 83.88 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Metrical diameter
M1.2