SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 16X90 0963216 90
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF16X90EFA2-70
Rubix:268A6631
Manufacturer :0963216 90
EAN:4043377109255


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 16X90 0963216 90
Slotted countersunk head screws A2-70 16X90 DIN 963
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m16 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 66.76 excl. VAT
/ 25 pieces
£ 80.11 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
90 mm
Material/finishing
Metrical diameter
m16