SPARTEX VMTFPZ6X22EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X22 PZ3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X22EFA4-70
Rubix:264A9571
Manufacturer :0965406 22
EAN:4043377286499


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPZ6X22EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X22 PZ3
Cross recessed countersunk head screws A4-70 6X22 pz3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ 500 pieces
£ 49.80 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
22 mm