SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 20X100 0963220 100
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF20X100EFA2-70
Rubix:268A6745
Manufacturer :0963220 100
EAN:4043377109491


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 20X100 0963220 100
Slotted countersunk head screws A2-70 20X100 DIN 963
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M20 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 20 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 67.48 excl. VAT
/ 10 pieces
£ 80.98 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Metrical diameter
M20